Carpeted Entrance Mat, Black Smoke, 2x3ft

CONDOR| Zoro #: G0234342| Mfr #: 8NT31

$46.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2 ft.
Brake Fluid Resistant: No
Scrape/Dry: Scrape and Dry
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0234342 Mfr #: 8NT31
Width: 2 ft.Brake Fluid Resistant: No
Scrape/Dry: Scrape and DryThickness: 3/8"
Face Weight: 26.0 oz./sq. yd.Mat Backing Material: Rubber
Length: 3 ft.Mat Shape: Rectangle
Item: Entrance MatAntimicrobial: No
Edges: beveledFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Legend: No legendMat Surface Pattern: Diamond Pattern
Mat Surface Material: PolypropyleneIndoor/Outdoor: Indoor
Oil Resistant: NoColor: Charcoal
Mat Weaving: Loop PileStandards: NFSI Certified
Country of Origin (subject to change): United States

Description

Entrance Mat, Charcoal, Mat Width 24 In., Mat Length 3 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Diamond Pattern, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Rubber, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 26.0 oz./sq. yd., Charcoal

Reviews