Zoro Homepage

Entrance Mat, Nylon, 3/8 in Thick, Blue, 2 ft W x 3 ft L

  • Mfr # 8D471

  • Zoro # G7912423


product price: $49.09
/ea

Key Features

Overall Width
2 ft
Overall Length
3 ft
Backing Material
Vinyl
Surface Material
Nylon
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8D471
Zoro #
G7912423
UPC #
662641897106
Country of Origin
United States

Dimensions

Overall Width
2 ft
Overall Length
3 ft
Size
2 ft x 3 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Blue
Backing Material
Vinyl
Surface Material
Nylon
Indoor/Outdoor
Indoor
Edge Style
Beveled
Mat Electrical Resistance
Anti-Static
Mat Weaving
Cut Pile
Antimicrobial
No
Brake Fluid Resistant
No
Oil Resistant
No
Mat Shape
Rectangle
Scrape/Dry
Dry
Standards
ASTM 5252-98a, ASTM D1894-08, ASTM D3936-05, ASTM D412, ASTM D6540-05, CPSC FF 1-70
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Indoor
For Surface Type
Carpet, Floors, Rugs
Surface Application
Drying
Surface Design
Cut Pile
Stripe Pattern
Solid/No Stripes
Crush Resistant
Yes
Face Material Weight
24 oz/sq yd
Printed Image or Message
None
Mat Type
Entrance Mat
Backing Material and Surface Material
Nylon Fiber

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Blue, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 3 ft, Overall Width 2 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.