Entrance Mat, Nylon, 3/8 in Thick, Charcoal, 3 ft W x 4 ft L

  • Mfr # 24N131

  • Zoro # G8679535


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
4 ft
Color
Charcoal
Backing Material
Vinyl
Surface Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24N131
Zoro #
G8679535
UPC #
662641839281
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
4 ft
Size
3 ft x 4 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Vinyl
Surface Material
Nylon
Indoor/Outdoor
Indoor
Edge Style
Flat
Scrape/Dry
Dry
Mat Shape
Rectangle
Mat Weaving
Loop Pile
Oil Resistant
No
Antimicrobial
No
Standards
ASTM 5252-98a, ASTM D1894-08, ASTM D3936-05, ASTM D412, ASTM D6540-05, CPSC FF 1-70
Mat Electrical Resistance
Anti-Static
Brake Fluid Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Lobbies, Schools
Launderable
Yes
Does Not Contain
DOP
Surface Application
Drying
For Surface Type
Carpet, Floors, Rugs
Crush Resistant
Yes
Printed Image or Message
None
Series
125 Evergreen Diamond(TM)
Welding Safe
No
Reversible
No
Mat Type
Entrance Mat
Autoclavable
No
Surface Design
Diamond
Stripe Pattern
Solid/No Stripes
Face Material Weight
25 oz/sq yd
ADA Compliant
No
NFSI High Traction Certified
No
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 25 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 4 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.