Entrance Mat, Nylon, 3/8 in Thick, Charcoal, 4 ft W x 6 ft L

  • Mfr # 24N138

  • Zoro # G8679605


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
6 ft
Color
Charcoal
Backing Material
Vinyl
Surface Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24N138
Zoro #
G8679605
UPC #
662641839441
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
6 ft
Size
4 ft x 6 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Vinyl
Surface Material
Nylon
Indoor/Outdoor
Indoor
Edge Style
Flat
Oil Resistant
No
Brake Fluid Resistant
No
Standards
ASTM 5252-98a, ASTM D1894-08, ASTM D3936-05, ASTM D412, ASTM D6540-05, CPSC FF 1-70
Antimicrobial
No
Mat Weaving
Loop Pile
Mat Electrical Resistance
Anti-Static
Mat Shape
Rectangle
Scrape/Dry
Dry
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Lobbies, Schools
Crush Resistant
Yes
Face Material Weight
25 oz/sq yd
NFSI High Traction Certified
No
Welding Safe
No
Reversible
No
ADA Compliant
No
Autoclavable
No
Launderable
Yes
Surface Design
Diamond
Series
125 Evergreen Diamond(TM)
Stripe Pattern
Solid/No Stripes
Surface Application
Drying
For Surface Type
Carpet, Floors, Rugs
Does Not Contain
DOP
Mat Type
Entrance Mat
Printed Image or Message
None
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 25 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.