Entrance Mat, Nylon, 3/8 in Thick, Charcoal, 6 ft W x 12 ft L

  • Mfr # 24N145

  • Zoro # G7733914


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 ft
Overall Length
12 ft
Color
Charcoal
Backing Material
Vinyl
Surface Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24N145
Zoro #
G7733914
UPC #
662641906587
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Length
12 ft
Size
6 ft x 12 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Vinyl
Surface Material
Nylon
Indoor/Outdoor
Indoor
Edge Style
Flat
Standards
ASTM 5252-98a, ASTM D1894-08, ASTM D3936-05, ASTM D412, ASTM D6540-05, CPSC FF 1-70
Brake Fluid Resistant
No
Mat Electrical Resistance
Anti-Static
Mat Shape
Rectangle
Mat Weaving
Loop Pile
Scrape/Dry
Dry
Oil Resistant
No
Antimicrobial
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Lobbies, Schools
Mat Type
Entrance Mat
Printed Image or Message
None
NFSI High Traction Certified
No
Welding Safe
No
Reversible
No
Autoclavable
No
For Surface Type
Carpet, Floors, Rugs
Surface Application
Drying
Series
125 Evergreen Diamond(TM)
Launderable
Yes
ADA Compliant
No
Face Material Weight
25 oz/sq yd
Surface Design
Diamond
Crush Resistant
Yes
Does Not Contain
DOP
Stripe Pattern
Solid/No Stripes
Backing Material and Surface Material
Polypropylene

Description

Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 25 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 12 ft, Overall Width 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.