Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, Nylon, 5/8 in Thick, Gray, 3 ft W x 5 ft L

  • Mfr # 4LLH5

  • Zoro # G8996766


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Color
Gray
Backing Material
Vinyl
Surface Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LLH5
Zoro #
G8996766
UPC #
662641897236
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
5/8 in
Cord Length
10 Ft.

Details

Item
Entrance Mat
Color
Gray
Backing Material
Vinyl
Surface Material
Nylon
Indoor/Outdoor
Indoor
Edge Style
Beveled
Brake Fluid Resistant
No
Mat Electrical Resistance
Anti-Static
Surface to Ground Resistance
1.0 x 10 to 9th ohm
Antifatigue
No
Oil Resistant
No
Cord Included
No
Standards
ASTM 5252-98a, ASTM D1894-08, ASTM D3936-05, ASTM D412, ASTM D6540-05, CPSC FF 1-70
Surface to Surface Resistance
1.0 x 10 to 9th ohm
Antimicrobial
No
Printed Image or Message
None
Crush Resistant
Yes
Surface Design
Cut Pile
Stripe Pattern
Solid/No Stripes
For Surface Type
Carpet, Floors, Rugs
Mat Type
Entrance Mat
Surface Application
Drying
Face Material Weight
24 oz/sq yd
Flame Resistant/Fire Retardant
Yes

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Gray, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 5 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.