Entrance Mat, Olefin, 1/4 in Thick, Burgundy, 3 ft W x 5 ft L

  • Mfr # 6PWK8

  • Zoro # G3602864


product price:  $90.15
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Backing Material
Vinyl
Surface Material
Olefin
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6PWK8
Zoro #
G3602864
UPC #
662641896734
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
1/4 in

Details

Item
Entrance Mat
Color
Burgundy
Backing Material
Vinyl
Surface Material
Olefin
Indoor/Outdoor
Indoor
Edge Style
Flat
Brake Fluid Resistant
No
Oil Resistant
No
Antimicrobial
No
Standards
DOC FF 1-70
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Weaving
Cut Pile
Mat Shape
Rectangle
Scrape/Dry
Scrape and Dry
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Indoor
Face Material Weight
13 oz/sq yd
Mat Type
Entrance Mat
Surface Application
Drying
Printed Image or Message
None
Stripe Pattern
Solid/No Stripes
Surface Design
Cut Pile
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Burgundy, Edge Style Flat, Face Material Weight 13 oz/sq yd, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 5 ft, Overall Width 3 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.