Entrance Mat, Olefin, 1/4 in Thick, Charcoal, 4 ft W x 8 ft L

  • Mfr # 6PWK3

  • Zoro # G3658121


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
8 ft
Size
4 ft x 8 ft
Backing Material
Vinyl
Surface Material
Olefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PWK3
Zoro #
G3658121
UPC #
662641896819
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
8 ft
Size
4 ft x 8 ft
Thickness
1/4 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Vinyl
Surface Material
Olefin
Indoor/Outdoor
Indoor
Edge Style
Flat
Mat Shape
Rectangle
Standards
DOC FF 1-70
Brake Fluid Resistant
No
Mat Weaving
Cut Pile
Antimicrobial
No
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Scrape/Dry
Dry
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Indoor
Surface Design
Cut Pile
Stripe Pattern
Solid/No Stripes
Surface Application
Drying
Mat Type
Entrance Mat
Face Material Weight
13 oz/sq yd
Printed Image or Message
None
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Charcoal, Edge Style Flat, Face Material Weight 13 oz/sq yd, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 8 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.