Zoro Homepage

Entrance Mat, Polypropylene, 3/8 in Thick, Blue, 4 ft W x 6 ft L

  • Mfr # 8YGF9

  • Zoro # G7429371


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
6 ft
Backing Material
Rubber
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8YGF9
Zoro #
G7429371
UPC #
662641892019
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
6 ft
Size
4 ft x 6 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Blue
Backing Material
Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Indoor/Outdoor
Edge Style
Carpeted Water Dam
Brake Fluid Resistant
No
Mat Shape
Rectangle
Oil Resistant
No
Scrape/Dry
Scrape and Dry
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Weaving
Needle Punch
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Lobbies
Autoclavable
No
Crush Resistant
Yes
Stripe Pattern
Solid/No Stripes
Series
152 Waffle CTE
Reversible
No
ADA Compliant
No
Welding Safe
No
Mat Type
Entrance Mat
Surface Application
Scraping and Drying
Launderable
Yes
NFSI High Traction Certified
No
Face Material Weight
26 oz/sq yd
Printed Image or Message
None
Surface Design
Waffle
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Backing Material Rubber, Color Blue, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 26 oz/sq yd, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.