Zoro Homepage

Entrance Mat, Polypropylene, 3/8 in Thick, Blue, 4 ft W x 8 ft L

  • Mfr # 8CZR5

  • Zoro # G7675507


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
8 ft
Backing Material
Rubber
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CZR5
Zoro #
G7675507
UPC #
662641888487
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
8 ft
Size
4 ft x 8 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Blue
Backing Material
Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Outdoor
Edge Style
Beveled
Antimicrobial
No
Oil Resistant
No
Mat Shape
Rectangle
Scrape/Dry
Scrape and Dry
Mat Electrical Resistance
Anti-Static
Mat Weaving
Loop Pile
Brake Fluid Resistant
No
Standards
ASTM D2859, ASTM D3884-01, ASTM D6540-00, ASTM E648-03
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hotels, Lobbies, Schools
Surface Design
Waffle
Number of Beveled Edges
4
Resistance Properties
Abrasion Resistant
Printed Image or Message
None
Crush Resistant
Yes
Surface Application
Scraping and Drying
NFSI High Traction Certified
No
Autoclavable
No
For Surface Type
Carpet, Floors, Rugs
ADA Compliant
No
Face Material Weight
26 oz/sq yd
Underside Backing
Cleat
Mat Type
Entrance Mat
Welding Safe
No
Stripe Pattern
Solid/No Stripes
Launderable
Yes
Reversible
No
Series
166 Guzzler
Backing Material and Surface Material
Polypropylene

Description

Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hotels, Lobbies, Schools, Backing Material Rubber, Color Blue, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 8 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.