Zoro Homepage

Entrance Mat, Polypropylene, 3/8 in Thick, Charcoal, 3 ft W x 10 ft L

  • Mfr # 36VJ99

  • Zoro # G9796595


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
10 ft
Backing Material
Rubber
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36VJ99
Zoro #
G9796595
UPC #
662641755154
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
10 ft
Size
3 ft x 10 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Outdoor
Edge Style
Beveled
Antimicrobial
No
Scrape/Dry
Scrape and Dry
Oil Resistant
No
Mat Weaving
Needle Punch
Mat Shape
Rectangle
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Standards
ASTM D2859, ASTM D3884-01, ASTM D6540-00, ASTM E648-03
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hotels, Lobbies, Schools
Series
166 Guzzler
Resistance Properties
Abrasion Resistant
Mat Type
Entrance Mat
Printed Image or Message
None
Surface Design
Waffle
Crush Resistant
Yes
Underside Backing
Cleat
Welding Safe
No
Number of Beveled Edges
4
Surface Application
Scraping and Drying
Autoclavable
No
NFSI High Traction Certified
No
Stripe Pattern
Solid/No Stripes
ADA Compliant
No
Face Material Weight
26 oz/sq yd
For Surface Type
Carpet, Floors, Rugs
Reversible
No
Launderable
Yes
Backing Material and Surface Material
Polypropylene

Description

Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hotels, Lobbies, Schools, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 10 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.