Zoro Homepage

Entrance Mat, Polypropylene, 3/8 in Thick, Charcoal, 3 ft W x 10 ft L

  • Mfr # 8NAA6

  • Zoro # G9004563


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
10 ft
Color
Charcoal
Backing Material
Rubber
Surface Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8NAA6
Zoro #
G9004563
UPC #
662641888418
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
10 ft
Size
3 ft x 10 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Carpeted Water Dam
Standards
NFSI Certified
Mat Electrical Resistance
Anti-Static
Mat Weaving
Needle Punch
Antimicrobial
No
Scrape/Dry
Scrape and Dry
Mat Shape
Rectangle
Oil Resistant
No
Brake Fluid Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Commercial Buildings, Health Care Facilities, Office Buildings, Restaurants
ADA Compliant
No
Face Material Weight
26 oz/sq yd
Reversible
No
Series
165 Guzzler CTE
Mat Type
Entrance Mat
Surface Design
Waffle
Printed Image or Message
None
Crush Resistant
Yes
Welding Safe
No
Underside Backing
Cleat
Autoclavable
No
NFSI High Traction Certified
No
Launderable
Yes
Surface Application
Scraping and Drying
Backing Material and Surface Material
Polypropylene

Description

Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Commercial Buildings, Health Care Facilities, Office Buildings, Restaurants, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 26 oz/sq yd, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 10 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.