Zoro Homepage

Entrance Mat, Polypropylene, 3/8 in Thick, Charcoal, 3 ft W x 4 ft L

  • Mfr # 8LP30

  • Zoro # G7669277


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
4 ft
Backing Material
Rubber
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8LP30
Zoro #
G7669277
UPC #
662641755796
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
4 ft
Size
3 ft x 4 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Water Dam
Brake Fluid Resistant
No
Antimicrobial
No
Mat Electrical Resistance
Anti-Static
Scrape/Dry
Scrape and Dry
Mat Weaving
Loop Pile
Mat Shape
Rectangle
Oil Resistant
No
Standards
ASTM D3884-01, ASTM D6540-00, ASTM E648-03, CPSC FF 1-70 (ASTM D2859)
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hospital Entrances, Lobbies, Schools
Crush Resistant
Yes
Series
168 Opus
Launderable
Yes
Surface Application
Scraping and Drying
Underside Backing
Cleat
Surface Design
Diamond
Autoclavable
No
Face Material Weight
26 oz/sq yd
Welding Safe
No
Printed Image or Message
None
Reversible
No
Mat Type
Entrance Mat
Resistance Properties
Abrasion Resistant
For Surface Type
Carpet, Floors, Rugs
ADA Compliant
No
Number of Beveled Edges
4
NFSI High Traction Certified
No
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Water Dam, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 4 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.