Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, Polypropylene, 3/8 in Thick, Charcoal, 3 ft W x 5 ft L

  • Mfr # 24N119

  • Zoro # G8679465


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Color
Charcoal
Backing Material
Rubber
Surface Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24N119
Zoro #
G8679465
UPC #
662641887909
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Carpeted Water Dam
Mat Weaving
Needle Punch
Mat Electrical Resistance
Anti-Static
Scrape/Dry
Scrape and Dry
Mat Shape
Rectangle
Brake Fluid Resistant
No
Oil Resistant
No
Antimicrobial
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Commercial Buildings, Health Care Facilities, Office Buildings, Restaurants
Printed Image or Message
None
Crush Resistant
Yes
Welding Safe
No
Surface Application
Scraping and Drying
Face Material Weight
26 oz/sq yd
Autoclavable
No
Mat Type
Entrance Mat
Launderable
Yes
Reversible
No
Underside Backing
Cleat
ADA Compliant
No
NFSI High Traction Certified
No
Surface Design
Waffle
Series
165 Guzzler CTE
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Commercial Buildings, Health Care Facilities, Office Buildings, Restaurants, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 26 oz/sq yd, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.