Zoro Homepage

Entrance Mat, Polypropylene, 3/8 in Thick, Charcoal, 4 ft W x 8 ft L

  • Mfr # 26G849

  • Zoro # G8689432


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
8 ft
Backing Material
Rubber
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26G849
Zoro #
G8689432
UPC #
662641889323
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
8 ft
Size
4 ft x 8 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Outdoor
Edge Style
Carpeted Water Dam
Mat Weaving
Needle Punch
Scrape/Dry
Scrape and Dry
Antimicrobial
No
Mat Shape
Rectangle
Oil Resistant
No
Brake Fluid Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Commercial Buildings, Health Care Facilities, Hotels, Office Buildings
Face Material Weight
26 oz/sq yd
ADA Compliant
No
Autoclavable
No
Surface Application
Scraping and Drying
Launderable
Yes
Stripe Pattern
Solid/No Stripes
Underside Backing
Cleat
Reversible
No
Number of Beveled Edges
4
Welding Safe
No
NFSI High Traction Certified
No
Crush Resistant
Yes
Series
169 Opus CTE
Mat Type
Entrance Mat
Surface Design
Diamond
Printed Image or Message
None
Backing Material and Surface Material
Polypropylene

Description

Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Commercial Buildings, Health Care Facilities, Hotels, Office Buildings, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 26 oz/sq yd, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 8 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.