Zoro Homepage

Entrance Mat, Polypropylene, 3/8 in Thick, Green, 2 ft W x 3 ft L

  • Mfr # 36VK13

  • Zoro # G9796464


product price: $46.89
/ea

Key Features

Overall Width
2 ft
Overall Length
3 ft
Backing Material
Rubber
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36VK13
Zoro #
G9796464
UPC #
662641754928
Country of Origin
United States

Dimensions

Overall Width
2 ft
Overall Length
3 ft
Size
2 ft x 3 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Green
Backing Material
Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Outdoor
Edge Style
Beveled
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Antimicrobial
No
Oil Resistant
Yes
Mat Weaving
Needle Punch
Mat Shape
Rectangle
Scrape/Dry
Scrape and Dry
Standards
ASTM D2859, ASTM D3884-01, ASTM D6540-00, ASTM E648-03
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hotels, Lobbies, Schools
Surface Design
Waffle
Face Material Weight
26 oz/sq yd
Number of Beveled Edges
4
ADA Compliant
No
For Surface Type
Carpet, Floors, Rugs
Resistance Properties
Abrasion Resistant
Series
166 Guzzler
Underside Backing
Cleat
Mat Type
Entrance Mat
Stripe Pattern
Solid/No Stripes
Reversible
No
Autoclavable
No
NFSI High Traction Certified
No
Launderable
Yes
Printed Image or Message
None
Crush Resistant
Yes
Surface Application
Scraping and Drying
Welding Safe
No
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hotels, Lobbies, Schools, Backing Material Rubber, Color Green, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 3 ft, Overall Width 2 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.