Zoro Homepage
This item is Discontinued.
Condor Entrance Mat, Polypropylene, 3/8" Thick, Red/Black, 4 ft W x 8 ft L 9UDT2

Entrance Mat, Polypropylene, 3/8" Thick, Red/Black, 4 ft W x 8 ft L (Discontinued)

  • Mfr # 9UDT2
  • Zoro # G7433991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9UDT2
Zoro #
G7433991
UPC #
662641743380
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
8 ft
Thickness
3/8"

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Red/Black, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 18 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 8 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.