Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, Rubber, 3/8 in Thick, Black, 2 ft W x 32 in L

  • Mfr # 6LUL9

  • Zoro # G3689174


product price: $33.29
/ea

Key Features

Overall Width
2 ft
Overall Length
32 in
Color
Black
Backing Material
Rubber
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6LUL9
Zoro #
G3689174
UPC #
662641802711
Country of Origin
India

Dimensions

Overall Width
2 ft
Overall Length
32 in
Size
2 ft x 32 in
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Black
Backing Material
Rubber
Surface Material
Rubber
Indoor/Outdoor
Outdoor
Edge Style
Beveled
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Weaving
Solid
Oil Resistant
No
Scrape/Dry
Scrape
Brake Fluid Resistant
No
Mat Shape
Rectangle
Standards
ASTM C1028-96, ASTM D1171, ASTM D575, ASTM D3884
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Municipal Buildings, Office Buildings, Plant Entrances, Schools
For Environment
Dry
Resistance Properties
Abrasion Resistant
Launderable
Yes
Autoclavable
No
Underside Backing
Vertical Grip Lines
NFSI High Traction Certified
No
Series
T28 Finger Scrape(R)
Surface Application
Scraping
Reversible
No
For Surface Type
Dry Surfaces, Wet Surfaces
Printed Image or Message
None
Surface Design
Finger
ADA Compliant
No
Stripe Pattern
Solid/No Stripes
Welding Safe
No
Number of Beveled Edges
4
Mat Type
Entrance Mat
Backing Material and Surface Material
Rubber

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Municipal Buildings, Office Buildings, Plant Entrances, Schools, Backing Material Rubber, Color Black, Edge Style Beveled, For Environment Dry, For Surface Type Dry Surfaces, Wet Surfaces, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 32 in, Overall Width 2 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.