Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Runner, Nylon, 3/8 in Thick, Brown, 3 ft W x 10 ft L

  • Mfr # 24N289

  • Zoro # G7734307


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
10 ft
Backing Material
Vinyl
Surface Material
Nylon
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24N289
Zoro #
G7734307
UPC #
662641897397
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
10 ft
Size
3 ft x 10 ft
Thickness
3/8 in

Details

Item
Entrance Runner
Color
Brown
Backing Material
Vinyl
Surface Material
Nylon
Indoor/Outdoor
Indoor
Edge Style
Beveled
Mat Shape
Rectangle
Standards
ASTM 5252-98a, ASTM D1894-08, ASTM D3936-05, ASTM D412, ASTM D6540-05, CPSC FF 1-70
Scrape/Dry
Dry
Mat Electrical Resistance
Anti-Static
Brake Fluid Resistant
No
Mat Weaving
Cut Pile
Antimicrobial
No
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Indoor
Printed Image or Message
None
For Surface Type
Carpet, Floors, Rugs
Mat Type
Runner
Surface Design
Cut Pile
Surface Application
Drying
Stripe Pattern
Solid/No Stripes
Face Material Weight
24 oz/sq yd
Crush Resistant
Yes
Backing Material and Surface Material
Nylon Fiber

Description

Entrance Runner, Antimicrobial No, Backing Material Vinyl, Color Brown, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Mat Type Runner, Overall Length 10 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.