Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Runner, Nylon, 3/8 in Thick, Charcoal, 4 ft W x 12 ft L

  • Mfr # 8XDJ6

  • Zoro # G9005412


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
12 ft
Backing Material
Vinyl
Surface Material
Nylon
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8XDJ6
Zoro #
G9005412
UPC #
662641897472
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
12 ft
Size
4 ft x 12 ft
Thickness
3/8 in

Details

Item
Entrance Runner
Color
Charcoal
Backing Material
Vinyl
Surface Material
Nylon
Indoor/Outdoor
Indoor
Edge Style
Beveled
Antimicrobial
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Oil Resistant
No
Mat Weaving
Cut Pile
Standards
ASTM 5252-98a, ASTM D1894-08, ASTM D3936-05, ASTM D412, ASTM D6540-05, CPSC FF 1-70
Mat Electrical Resistance
Anti-Static
Scrape/Dry
Scrape
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Indoor/Outdoor
Stripe Pattern
Solid/No Stripes
Face Material Weight
24 oz/sq yd
For Surface Type
Carpet, Floors, Rugs
Resistance Properties
UV Resistant
Mat Type
Runner
Surface Application
Drying
Surface Design
Cut Pile
Printed Image or Message
None
Crush Resistant
Yes
Backing Material and Surface Material
Nylon Fiber

Description

Entrance Runner, Antimicrobial No, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Mat Type Runner, Overall Length 12 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.