Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Runner, Olefin, 1/4 in Thick, Blue, 3 ft W x 10 ft L

  • Mfr # 6PWH5

  • Zoro # G3647296


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
10 ft
Color
Blue
Backing Material
Vinyl
Surface Material
Olefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PWH5
Zoro #
G3647296
UPC #
662641896833
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
10 ft
Size
3 ft x 10 ft
Thickness
1/4 in

Details

Item
Entrance Runner
Color
Blue
Backing Material
Vinyl
Surface Material
Olefin
Indoor/Outdoor
Indoor
Edge Style
Flat
Standards
DOC FF 1-70
Oil Resistant
No
Brake Fluid Resistant
No
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Weaving
Cut Pile
Scrape/Dry
Dry
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Indoor
Face Material Weight
15 oz/sq yd
Printed Image or Message
None
Surface Application
Drying
Mat Type
Runner
Stripe Pattern
Solid/No Stripes
Surface Design
Cut Pile
Backing Material and Surface Material
Polypropylene

Description

Entrance Runner, Antimicrobial No, Backing Material Vinyl, Color Blue, Edge Style Flat, Face Material Weight 15 oz/sq yd, Indoor/Outdoor Indoor, Mat Type Runner, Overall Length 10 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.