Zoro Homepage

Entrance Runner, Olefin, 1/4 in Thick, Charcoal, 4 ft W x 60 ft L

  • Mfr # 6PWP7

  • Zoro # G9854363


product price: $1,516.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
4 ft
Overall Length
60 ft
Color
Charcoal
Backing Material
Vinyl
Surface Material
Olefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PWP7
Zoro #
G9854363
UPC #
662641896659
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
60 ft
Size
4 ft x 60 ft
Thickness
1/4 in

Details

Item
Entrance Runner
Color
Charcoal
Backing Material
Vinyl
Surface Material
Olefin
Indoor/Outdoor
Indoor
Edge Style
Flat
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Mat Weaving
Cut Pile
Brake Fluid Resistant
No
Mat Shape
Rectangle
Standards
DOC FF 1-70
Scrape/Dry
Dry
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Indoor
Mat Type
Runner
Printed Image or Message
None
Stripe Pattern
Solid/No Stripes
Surface Application
Drying
Face Material Weight
13 oz/sq yd
Surface Design
Cut Pile
Backing Material and Surface Material
Polypropylene

Description

Entrance Runner, Antimicrobial No, Backing Material Vinyl, Color Charcoal, Edge Style Flat, Face Material Weight 13 oz/sq yd, Indoor/Outdoor Indoor, Mat Type Runner, Overall Length 60 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.