Zoro Homepage
This item is Discontinued.
Condor Enviro Hazard Sign, 10.75"x10.75", PK10 MPL793VS10

Enviro Hazard Sign, 10.75"x10.75", PK10 (Discontinued)

  • Mfr # MPL793VS10
  • Zoro # G1928810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPL793VS10
Zoro #
G1928810
UPC #
-
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"
Label Height
10 3/4 in
Label Width
10 3/4 in

Details

Standards
49 CFR 172.504, 49 CFR 172.560, 49 CFR 172.332
Legend/Background Color
Black/white
Item
DOT Container Label
Material
Vinyl
Class
9
Legend
Wet Floor - Please Walk To Right
Container Label/Placard Type
Hazardous Class
Message
Hazard Class 9, UN ID 3077, Environmental Hazard Solid
DOT/UN Product Form
Label
Hazard Class
Class 9 (Miscellaneous Hazardous Material)
Language
English

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Label, Message Hazard Class 9, UN ID 3077, Environmental Hazard Solid, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.