ENVIRONMENTAL, HEALTH & SAFETY DEPT., 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 478X64

  • Mfr # 478X64

  • Zoro # G5816848


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
ENVIRONMENTAL, HEALTH & SAFETY DEPT.
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478X64
Zoro #
G5816848
UPC #
00194484224356
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
ENVIRONMENTAL, HEALTH & SAFETY DEPT.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Header
No Header
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Style
Text
State Specific Sign
No
Material Properties
Rigid
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Environmental, Health & Safety Dept.
Mounting Pattern
4 Corner
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Environmental, Health & Safety Dept., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.