Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(Epirb Symbol), 6 in W x 6 in H, Square, Vinyl, 486F86

  • Mfr # 486F86

  • Zoro # G6311267


product price: $11.49
/ea

Key Features

Legend
(Epirb Symbol)
Sign Material
Vinyl
Height
6 in
Width
6 in
Thickness
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486F86
Zoro #
G6311267
UPC #
00194484287894
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.011 in
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(Epirb Symbol)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
No
Legend Style
Symbol
Printed Language
English
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
No
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
Header
No Header
Sign Background Color
Green
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
State Specific Sign
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-50 Degrees F
ANSI 969 Compliant
No
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Material Properties
Flexible
Chemical Resistant
Yes
Adhesive Style
Permanent
Sign Legend
Green
Mirror Print
No
Sign Format
Other Format
Legend Pictogram ID
PELC-62
Number of Printed Sides
1
Glow In The Dark
Yes
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
190 Degrees F
Legend Pictogram Description
Electrical Hazard
Sign Legend Background Color
Green
Minimum Service Temperature
-50 Degrees F
Anti-Slip Surface
No
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.