Zoro Homepage

Exit Sign, 2" Height, 8" Width, ABS Plastic, Rectangle, English

  • Mfr # 483U09

  • Zoro # G6525099


product price: $35.79
/ea

Key Features

Header
No Header
Legend
Exit
Width
8"
Height
2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483U09
Zoro #
G6525099
UPC #
00194484271770
Country of Origin
United States

Dimensions

Width
8"
Height
2"
Thickness
0.125 in
Depth
9/100 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
ABS Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Black
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Operating Temp. Range
-4 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Includes
Double-sided adhesive foam mounting tape
Sign Legend
Exit
Material Properties
Rigid
Corrosion Resistant
No
Sign Legend Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Abrasion Resistant
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
Yes
Mirror Print
No
Sign Legend Style
Text
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Sign Header Text Color
No Header
Maximum Service Temperature
120 Degrees F
ANSI Standards
ANSI Z535
Metal Detectable
No
Minimum Application Temperature
0 Degrees F
Write on Surface
No
Sign Header
No Header
Average Outdoor Durability
Not Rated
Glow In The Dark
No
Minimum Service Temperature
0 Degrees F
Product Type
ADA Braille Facility Sign

Description

Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Black, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.