Zoro Homepage

Exit Sign, 6 in Height, 6 in Width, Vinyl, Circle, English

  • Mfr # 487D49

  • Zoro # G6526368


product price: $13.29
/ea

Key Features

Header
No Header
Legend
DO NOT ENTER/OUT
Width
6 in
Height
6 in
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D49
Zoro #
G6526368
UPC #
00194484298906
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.004 in

Description

Exit Sign, Circle, Number of Printed Sides 2, English, Sign Legend Do Not Enter/Out, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.