Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, ABS Plastic, 8" W, 2" H, Emergency Exit, Brown

  • Mfr # 486G58

  • Zoro # G6317363


product price: $37.39
/ea

Key Features

Header
No Header
Legend
Emergency Exit
Width
8"
Height
2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G58
Zoro #
G6317363
UPC #
00194484288587
Country of Origin
United States

Dimensions

Width
8"
Height
2"
Thickness
0.125 in
Depth
9/100 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit
Sign Shape
Rectangle
Sign Material
ABS Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Brown
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-4 Degrees to 176 Degrees F
Sign Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Includes
Double-sided adhesive foam mounting tape
Sign Legend Text Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Minimum Service Temperature
0 Degrees F
Chemical Resistant
No
Sign Header Text Color
No Header
Write on Surface
No
Sign Legend Background Color
Brown
Mirror Print
No
Sign Format
Other Format
Corrosion Resistant
No
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
No
Maximum Service Temperature
120 Degrees F
ANSI Standards
ANSI Z535
Average Outdoor Durability
Not Rated
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Rigid
Metal Detectable
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Header
No Header
Sign Mounting Location
Wall
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Includes Mounting Hardware
Yes
Sign Legend
Emergency Exit
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Product Type
ADA Braille Facility Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit, Sign Legend Background Color Brown, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.