Zoro Homepage

Exit Sign, Acrylic, 9" W, 3" H, Exit, White

  • Mfr # 486H10

  • Zoro # G6278531


product price: $25.59
/ea

Key Features

Header
No Header
Legend
Exit
Width
9"
Height
3"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H10
Zoro #
G6278531
UPC #
00194484289058
Country of Origin
United States

Dimensions

Width
9"
Height
3"
Thickness
0.135 in
Depth
27/200 in

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.