Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Acrylic, 9" W, 6" H, Emergency Exit Only, White

  • Mfr # 486H16

  • Zoro # G6297669


product price: $31.69
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only
Width
9"
Height
6"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H16
Zoro #
G6297669
UPC #
00194484289119
Country of Origin
United States

Dimensions

Width
9"
Height
6"
Thickness
0.135 in
Depth
27/200 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Acrylic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Red
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 160 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
Red
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Mounting Location
Wall
Includes Mounting Hardware
Yes
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
160 Degrees F
Mirror Print
No
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Sign Legend
Emergency Exit Only
State Specific Sign
No
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.