Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Acrylic, 9" W, 6" H, Exit, White

  • Mfr # 486H13

  • Zoro # G6299227


product price: $29.55
/ea

Key Features

Header
No Header
Legend
Exit
Width
9"
Height
6"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H13
Zoro #
G6299227
UPC #
00194484289089
Country of Origin
United States

Dimensions

Width
9"
Height
6"
Thickness
0.135 in
Depth
27/200 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Acrylic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 160 Degrees F
Double-Sided
No
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
Red
Sign Legend Style
Text
Includes Mounting Hardware
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
Number of Printed Sides
1
Write on Surface
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
Yes
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Material Properties
Rigid
Anti-Slip Surface
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Header
No Header
Maximum Service Temperature
160 Degrees F
Corrosion Resistant
Yes
Sign Legend
Exit
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.