Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 10" W, 14" H, Exit, Red, White

  • Mfr # 480M74

  • Zoro # G5899387


product price: $22.19
/ea

Key Features

Header
No Header
Legend
Exit
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480M74
Zoro #
G5899387
UPC #
00194484245153
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Red
Sign Legend Text Color
Red
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Red, White
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend
Exit
Legend Pictogram Description
Left Arrow
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Legend Pictogram ID
PARW-83
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.