Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 10" W, 14" H, Not An Exit/No Es Salida, White

  • Mfr # 480H96

  • Zoro # G5859362


product price: $22.19
/ea

Key Features

Header
No Header
Legend
Not An Exit/No Es Salida
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H96
Zoro #
G5859362
UPC #
00194484242022
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Not An Exit/No Es Salida
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Sign Header
No Header
Material Properties
Rigid
Glow In The Dark
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Sign Legend
Not An Exit/No Es Salida
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
Write on Surface
No
State Specific Sign
No
Metal Detectable
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Not An Exit/No Es Salida, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.