Exit Sign, Aluminum, 10" W, 7" H, Do Not Open Door Alarm Will Sound, Red, White

  • Mfr # 467P57

  • Zoro # G5173660


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
Do Not Open Door Alarm Will Sound
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467P57
Zoro #
G5173660
UPC #
00194484037635
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
Do Not Open Door Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
Double-Sided
No
Sign Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Material Properties
Rigid
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Corrosion Resistant
Yes
Chemical Resistant
Yes
Write on Surface
No
Sign Legend Style
Text
Sign Header
No Header
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend
Do Not Open Door Alarm Will Sound
Metal Detectable
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Legend Background Color
Red
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Open Door Alarm Will Sound, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.