Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 10" W, 7" H, Emergency Exit, White

  • Mfr # 467R18

  • Zoro # G5623377


product price: $17.89
/ea

Key Features

Legend
Emergency Exit
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R18
Zoro #
G5623377
UPC #
00194484062682
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
Emergency Exit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
Header Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Red
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Red
State Specific Sign
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend
Emergency Exit
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Material Properties
Rigid
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
ANSI Standards
ANSI Z535
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header
No Header
Average Outdoor Durability
5 yr
Metal Detectable
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.