Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 10" W, 7" H, EMERGENCY EXIT W/SYMBOL, Red

  • Mfr # 467R05

  • Zoro # G5602447


product price: $16.99
/ea

Key Features

Legend
EMERGENCY EXIT W/SYMBOL
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R05
Zoro #
G5602447
UPC #
00194484062590
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
EMERGENCY EXIT W/SYMBOL
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black
Sign Legend Color
White
Sign Legend Text Color
White
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Legend Pictogram ID
PARW-99
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Header
No Header
Write on Surface
No
Corrosion Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Background Color
Red, White
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend
Emergency Exit
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Emergency Exit Right Arrow
Includes Mounting Hardware
No
Material Properties
Rigid
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.