Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 10" W, 7" H, Exit Only No Reentry To Building, White

  • Mfr # 480G96

  • Zoro # G5817931


product price: $17.89
/ea
Sold in multiples of 2 for $35.78

Key Features

Header
No Header
Legend
Exit Only No Reentry To Building
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480G96
Zoro #
G5817931
UPC #
00194484241315
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit Only No Reentry To Building
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Red
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Red
State Specific Sign
No
Average Outdoor Durability
5 yr
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Write on Surface
No
Sign Header
No Header
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Number of Printed Sides
1
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Legend
Exit Only No Reentry To Building
Corrosion Resistant
Yes
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit Only No Reentry To Building, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.