Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 10" W, 7" H, Exit, White

  • Mfr # 480M04

  • Zoro # G5816839


product price: $16.99
/ea

Key Features

Header
No Header
Legend
Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480M04
Zoro #
G5816839
UPC #
00194484244569
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Red
Legend Style
Symbol and Text
Sign Legend Text Color
Red
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Double Sided Arrow
Anti-Slip Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Graffiti Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mirror Print
No
Legend Pictogram ID
PARW-135
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Legend
Exit
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.