Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 10" W, 7" H, NOTICE DOOR ALARMED OPEN ONLY FOR EMERGENCY EXIT, White

  • Mfr # 467V42

  • Zoro # G5611133


product price: $16.99
/ea

Key Features

Header
Notice
Legend
NOTICE DOOR ALARMED OPEN ONLY FOR EMERGENCY EXIT
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V42
Zoro #
G5611133
UPC #
00194484064778
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
Notice
Legend
NOTICE DOOR ALARMED OPEN ONLY FOR EMERGENCY EXIT
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Header
Notice
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Chemical Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
Mirror Print
No
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend
Door Alarmed Open Only For Emergency Exit
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Header Style
Text
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Door Alarmed Open Only For Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.