Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 10" W, 7" H, Pictogram Only, Black, White

  • Mfr # 473A49

  • Zoro # G5637377


product price: $17.09
/ea

Key Features

Header
No Header
Legend
Pictogram Only
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A49
Zoro #
G5637377
UPC #
00194484111038
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Pictogram Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Sign Legend Text Color
White
Sign Legend
Right Arrow
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Style
Symbol
Sign Legend Background Color
Black
Glow In The Dark
No
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Mirror Print
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Format
Other Format
Sign Mounting Location
Wall
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Right Arrow, Sign Legend Background Color Black, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.