Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 10" W, 7" H, This Door For Emergency Exit Only, White

  • Mfr # 485F32

  • Zoro # G6319201


product price: $17.89
/ea

Key Features

Header
No Header
Legend
This Door For Emergency Exit Only
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485F32
Zoro #
G6319201
UPC #
00194484272074
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
This Door For Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Legend Style
Text
Sign Legend Color
Red
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Red
Sign Header
No Header
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
Mirror Print
No
Write on Surface
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Legend Style
Text
Metal Detectable
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Legend
This Door For Emergency Exit Only
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Door For Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.