Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 12" W, 7-3/8" H, Exit, Red

  • Mfr # 486X40

  • Zoro # G6305813


product price: $37.15
/ea

Key Features

Header
No Header
Legend
Exit
Width
12"
Height
7-3/8"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X40
Zoro #
G6305813
UPC #
00194484296087
Country of Origin
United States

Dimensions

Width
12"
Height
7-3/8"
Thickness
0.04 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Sign Legend Color
White
Standards
ANSI Z535, ASTM 2072, DIN 67510, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145, PSPA Class A
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Text
Sign Legend Text Color
White
Minimum Application Temperature
-30 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Glow In The Dark
Yes
Includes Mounting Hardware
No
Write on Surface
No
Minimum Service Temperature
-30 Degrees F
Maximum Service Temperature
175 Degrees F
IMO Standards
IMO A.752(18)
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Header
No Header
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Legend
Exit
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Red
Chemical Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.