Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 14" W, 10" H, DANGER DO NOT ENTER EMERGENCY EXIT ONLY, White

  • Mfr # 467V35

  • Zoro # G5626929


product price: $23.99
/ea

Key Features

Header
Danger
Legend
DANGER DO NOT ENTER EMERGENCY EXIT ONLY
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V35
Zoro #
G5626929
UPC #
00194484064709
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
Danger
Legend
DANGER DO NOT ENTER EMERGENCY EXIT ONLY
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Header
Danger
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Sign Header Text Color
White
State Specific Sign
No
Metal Detectable
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend
Do Not Enter Emergency Exit Only
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Enter Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.