Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 14" W, 10" H, Emergency Exit Only, Blue, White

  • Mfr # 467R64

  • Zoro # G5606452


product price: $23.99
/ea

Key Features

Legend
Emergency Exit Only
Width
14"
Height
10"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R64
Zoro #
G5606452
UPC #
00194484062866
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
White
Sign Legend Text Color
White
Sign Header
No Header
Sign Legend
Emergency Exit Only
Material Properties
Rigid
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
State Specific Sign
No
Chemical Resistant
Yes
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Blue, White
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Mirror Print
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit Only, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.