Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 14" W, 10" H, Exit Only, Red

  • Mfr # 486X53

  • Zoro # G6247941


product price: $23.99
/ea

Key Features

Header
No Header
Legend
Exit Only
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X53
Zoro #
G6247941
UPC #
00194484296216
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Sign Legend Color
White
Legend Style
Text
Sign Legend Text Color
White
Sign Header
No Header
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Glow In The Dark
No
Sign Legend Style
Text
Write on Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend
Exit Only
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
Yes
State Specific Sign
No
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
Red
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit Only, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.