Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 14" W, 10" H, No Exit, White

  • Mfr # 480H27

  • Zoro # G5838417


product price: $23.99
/ea

Key Features

Header
No Header
Legend
No Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H27
Zoro #
G5838417
UPC #
00194484241568
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
No Exit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Red
Sign Legend Text Color
Red
Mounting Pattern
4 Corner
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
Material Properties
Rigid
Anti-Slip Surface
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Sign Legend
No Exit
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Exit, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.