Exit Sign, Aluminum, 14" W, 10" H, NOTICE DOOR ALARMED OPEN ONLY FOR EMERGENCY EXIT, White
Mfr # 467V43
Zoro # G5102610
product price: $22.89
/eaKey Features
Header
Notice
Legend
NOTICE DOOR ALARMED OPEN ONLY FOR EMERGENCY EXIT
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
467V43
Zoro #
G5102610
UPC #
00194484038236
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Door Alarmed Open Only For Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.