Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 14" W, 20" H, No Exit/No Hay Salida, White

  • Mfr # 480H42

  • Zoro # G5852170


product price: $38.89
/ea

Key Features

Header
No Header
Legend
No Exit/No Hay Salida
Width
14"
Height
20"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H42
Zoro #
G5852170
UPC #
00194484241643
Country of Origin
United States

Dimensions

Width
14"
Height
20"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
No Exit/No Hay Salida
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Red
Double-Sided
No
Sign Legend Text Color
Red
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend Background Color
White
Glow In The Dark
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend
No Exit/No Hay Salida
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Material Properties
Rigid
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Anti-Slip Surface
No
Sign Header
No Header
Mirror Print
No
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Exit/No Hay Salida, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.