Zoro Homepage

Exit Sign, Aluminum, 14" W, 3-1/2" H, Pictogram Only, White

  • Mfr # 473A15

  • Zoro # G5574447


product price: $10.15
/ea
Sold in multiples of 2 for $20.30

Key Features

Header
No Header
Legend
Pictogram Only
Width
14"
Height
3-1/2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A15
Zoro #
G5574447
UPC #
00194484110697
Country of Origin
United States

Dimensions

Width
14"
Height
3-1/2"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Pictogram Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Legend Style
Symbol
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Red
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Graffiti Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Mirror Print
No
Sign Legend
Left Arrow
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Left Arrow, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.