Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 14" W, 5" H, Exit, Green

  • Mfr # 469D43

  • Zoro # G5613452


product price: $29.89
/ea

Key Features

Header
No Header
Legend
Exit
Width
14"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469D43
Zoro #
G5613452
UPC #
00194484077860
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.04 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535, OSHA 29 CFR 1910.37(b)(4)
Legend Style
Symbol and Text
Header Background Color
Green
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
White
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
White
Sign Legend Background Color
Green
Minimum Service Temperature
-30 Degrees F
Average Outdoor Durability
5 yr
Sign Format
Other Format
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Maximum Service Temperature
175 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Glow In The Dark
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Mirror Print
No
Minimum Application Temperature
-30 Degrees F
Write on Surface
No
Chemical Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Legend
Exit
Sign Mounting Location
Wall
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.